Beli dremel 3000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DREMEL High Speed Rotary Tool 3000
    Mulai

    Rp4.299.900

    DREMEL High Speed Rotary Tool 3000
    atribut:
    • Outer Dia. (mm): 56x50
    • Total Length (mm): 188
    • Power (V): 100
    • Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
    • No-load Speed (minute): 10000 to 28000
    • Standard Accessory Collet Dia. (mm): 3.0, 3.2
  2. DREMEL Corded Rotary Tool
    Mulai

    Rp2.399.900

    DREMEL Corded Rotary Tool
    Deskripsi:
    Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.
    atribut:
    • Maximum Speed (rpm): 35000
  3. DREMEL Rotary Tool Kit
    Mulai

    Rp2.399.900

    DREMEL Rotary Tool Kit
    atribut:
    • UNSPSC: 31160000
  4. DREMEL Rotary Tool Bit & Attachment Set
    Mulai

    Rp569.900

    DREMEL Rotary Tool Bit & Attachment Set
    Deskripsi:
    Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.
    atribut:
    • Case Included: Yes
    • Shank Diameter (inch): 1/8
  5. Multi (Tissue) Tisu Wajah
    23%
    Rating:
    96% of 100
    (51)
    Mulai

    Rp5.900

    Multi (Tissue) Tisu Wajah
    Deskripsi:
    Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.
    atribut:
    • Number of Ply: 2
    • Material: Natural Virgin Fiber
  6. DREMEL Collet
    Mulai

    Rp109.900

    DREMEL Collet
    atribut:
    • Shaft Diameter (mm): 3
  7. Kinogawa Cover Emergency Push Button
    Mulai

    Rp15.900

    Kinogawa Cover Emergency Push Button
    atribut:
    • Hole Diameter (mm): 22
    • Dimensions (mm): 40
  8. 3M Cellophane Tape (Solasi / Selotip)
    Mulai

    Rp469.900

    3M Cellophane Tape (Solasi / Selotip)
    Deskripsi:
    Details : Scotch Light Duty Packaging Tape 610 Heat Resistant is designed for sealing lightweight cardboard boxes, securing envelope flaps and attaching labels to shipping crates. The transparent cellophane tape holds strong in temperatures up to 300 degrees F, making it ideal for use in temperature resistant packaging and splicing applications. Tears easily by hand, so no applicator is necessary. Choosing the Right Packaging Tape. Scotch Packaging Tapes are available in a variety of lengths, strengths and thicknesses. So how do you know which tape is right for you? There are a number of factors to consider when choosing the right packaging tape: Note the weight of your package. The heavier the package, the thicker the tape should be. Consider how the package is going to be shipped. If the package is travelling a long distance, or will be handled by many people, choose one with higher tensile strength and percent elongation, so the box stays closed even if dropped. Examine your shipping container. While general use tapes work well on popular single wall corrugated cardboard containers and regular slotted containers (RSC), more and more cardboard boxes have higher recycled content. This recycled corrugate content, as well as corrugate with double or triple walls, needs a tape with an adhesive designed specifically for this recycled content. Further, it needs a high adhesion to ensure the box sticks securely and stays sealed throughout the shipping chain. Bringing Better Ideas to the Surface through Science and Innovation. In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently. - Natural rubber resin adhesive sticks to a wide variety of surfaces. - Offers heat resistance of up to 300 degree F. - Designed for sealing cardboard boxes, securing envelope flaps and splicing applications. - Tears easily by hand, so no applicator is necessary. -Backing resists moisture, abrasion and scuffing to hold strong.
    atribut:
    • Adhesive Type: Synthetic Rubber
    • Backing Material: Cellophane
    • Width (mm): 25
  9. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  10. DEPURE Dust Collector Filter Bag (Kantong Filter Pengumpul Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    DEPURE Dust Collector Filter Bag (Kantong Filter Pengumpul Debu)
    Deskripsi:
    Bag Filter Liquid DEPURE adalah penyaring cairan / liquid yang biasa digunakan diberbagai macam mesin industri berfungsi untuk menyaring partikel partikel yang terdapat di dalam produk minuman / cairan / minyak dengan aksesoris ring polylock dan ring besi / stainless.Filter Bag Liquid DEPURE memenuhi persyaratan media yang ketat, pilihan dari gaf filter bag ini dapat meminimalkan waktu henti proses, mengurangi atau menghilankan biaya pembuangan limbah, membatasi paparan pekerja terhadap cairan proses, mengurangi waktu dan biaya perawatan, dan meningkatkan kualitas produk.
  11. DREMEL Speed Rotary Tool
    Mulai

    Rp3.699.900

    DREMEL Speed Rotary Tool
    Deskripsi:
    A cordless mini router with a built-in 7.2V lithium ion battery.An LED light on the end illuminates the working area.Exceptional handling with a body weight of 250g.Supoorts add-on charging at any time with the docking station.
    atribut:
    • Outer Diameter (mm): 40
    • Charging Time: Approximately 2 hours 45 minutes
    • Dimensions (mm): 185x40x38
    • Material: Polyamide Resin (PA)
    • No Load Rotation Speed (rpm): 8000/14000/21000/25000
    • Overall Length (mm): 185
    • Rated Voltage (V): 3.6 lithium ion battery
    • Standard Included Collet Diameter (mm): 3.2
    • Usable Collet Diameter (mm): 0.8/1.6/2.4/3.0/3.2
  12. BOSCH Cordless Rotary Tool
    Mulai

    Rp1.399.900

    BOSCH Cordless Rotary Tool
    Deskripsi:
    GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lighting
    atribut:
    • Battery Voltage (V): 12
    • No Load Speed (rpm): 5000-35000
  13. DREMEL Diamond Wheel Point (Mata Bor Tuner Diamond)
    Mulai

    Rp239.900

    DREMEL Diamond Wheel Point (Mata Bor Tuner Diamond)
    Deskripsi:
    Smallest ball shaped diamond bit, for engraving in hard materialSuitable Dremel devices- Retired ProductsDREMEL® 3000 Multitool Project-Kit (3000-4/45)DREMEL® 7700 (7700-30)DREMEL® 4000 (4000-4/65)DREMEL® 3000 (3000-1/25 Hobby)DREMEL® 8100 (8100-1/15)DREMEL® 4000 (4000-4/65 EZ)DREMEL® 4200 (4200-4/75 EZ)DREMEL® 8200 (8200-1/35)DREMEL® 7700 (7700-15 Hobby)DREMEL® 4200 (4200-4/75)DREMEL® 200 Series (200-5)DREMEL® 4000 (4000-1/45)DREMEL® 8200 (8200-2/45)DREMEL® 4300 (4300-3/45EZ)DREMEL® Stylo+ (2050-10)DREMEL® Micro (8050-15)DREMEL® Micro (8050-35)- Multi-ToolsDREMEL® 8220 (8220-5/65)DREMEL® 8220 (8220-1/5)DREMEL® 8220 (8220-2/45)DREMEL® Lite (7760-15)DREMEL® 3000 (3000-15)DREMEL® 3000 (3000-1/25 EZ)DREMEL® 3000 (3000-2/25)DREMEL Stylo+ (2050-15)DREMEL® 4250 (4250-3/45)DREMEL® 8260 (8260-5/65)DREMEL® 8260 (8260-5)
    atribut:
    • Shank Diameter (mm): 3.2
    • Material: Diamond particles
  14. DREMEL Chuck
    Mulai

    Rp349.900

    DREMEL Chuck
    atribut:
    • Grasp Range (mm): 0.8-3.2
  15. monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    27%
    Rating:
    80% of 100
    (3)
    Mulai

    Rp239.900

    monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    Deskripsi:
    While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.
    atribut:
    • Operating Temperature Range (°C): 0-60
    • Accessories: X2 pieces LR over 44 button-type battery
    • Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
    • Emissivity: 0.95 (fixed)
    • Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
    • Measurement Range (°C): -30-275
    • Operating Humidity Range: 10% RH over 95% RH (but without condensation)
    • Package Weight (g): 45
    • Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
  16. Minimo Power Pack
    Mulai

    Rp13.999.900

Daftar Harga dremel 3000 Terbaru November 2026
DREMEL High Speed Rotary Tool 3000Rp4.299.900
DREMEL Corded Rotary ToolRp2.399.900
DREMEL Rotary Tool KitRp2.399.900
DREMEL Rotary Tool Bit & Attachment SetRp569.900
Multi (Tissue) Tisu WajahRp5.900
DREMEL ColletRp109.900
Kinogawa Cover Emergency Push ButtonRp15.900
3M Cellophane Tape (Solasi / Selotip)Rp469.900
ZOYI Infrared ThermometerRp349.900
DEPURE Dust Collector Filter Bag (Kantong Filter Pengumpul Debu)Rp50.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)